CR10V

COMPARE

CR10V

Description
CR10V CAM FOLLOWER BEARING ; 5/8" ROLLER DIA 13/32" ROLLER WIDTH

IKO

Part # CR10V

BDI # 514187

Features

Roller Width - Inch: 0.406
Thread Size: 1/4-28
Stud Diameter - Inch: 0.25
Stud Diameter - Millimeter: 6.35
Enclosure: Metal Shielded

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 15.875
Other Features: Full Complement | Screwdriver Slot
Global Part Number GPN: 238200

Price Inventory : Available to order
Loading Price
QTY