CR14VBUU

COMPARE

CR14VBUU

Description
CR14VBUU CAM FOLLOWER BEARING ; 7/8" ROLLER DIA 1/2" ROLLER WIDTH

IKO

Part # CR14VBUU

BDI # 514220

Features

Roller Width - Inch: 0.5
Thread Size: 3/8-24
Stud Diameter - Inch: 0.375
Stud Diameter - Millimeter: 9.525
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 22.225
Other Features: Full Complement
Global Part Number GPN: 238235

Price Inventory : Available to order
Loading Price
QTY