CR20VBUU

COMPARE

CR20VBUU

Description
CR20VBUU CAM FOLLOWER BEARING ; 1/2" STUDX1-1/4" DIAX3/4" W

IKO

Part # CR20VBUU

BDI # 1402863

Features

Roller Width - Inch: 0.75
Thread Size: 1/2-20
Stud Diameter - Inch: 0.5
Stud Diameter - Millimeter: 12.7
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 31.75
Other Features: Full Complement
Global Part Number GPN: 238283

Price Inventory : Available to order
Loading Price
QTY