CRH16VBUU

COMPARE

CRH16VBUU

Description
CRH16VBUU CAM FOLLOWER BEARING

IKO

Part # CRH16VBUU

BDI # 1402866

Features

Roller Width - Inch: 0.625
Thread Size: 5/8-18
Stud Diameter - Inch: 0.625
Stud Diameter - Millimeter: 15.875
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 25.4
Other Features: Full Complement | Black Oxide Coating
Global Part Number GPN: 238454

Price Inventory : Available to order
Loading Price
QTY