CF8FBUUR

COMPARE

CF8FBUUR

Description
CF8FBUUR CAM FOLLOWER BEARING ; 19MM ROLLER DIA 11MM ROLLER WIDTH

IKO

Part # CF8FBUUR

BDI # 17218981

Features

Roller Width - Inch: 0.433
Thread Size: M8 X 1.25
Stud Diameter - Inch: 0.315
Stud Diameter - Millimeter: 8
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 19
Roller Diameter - Inch: 0.748
Other Features: Caged | Stainless Steel

Price Inventory : Available to order
Loading Price
QTY
CF8BUU

COMPARE

CF8BUU

Description
CF8BUU CAM FOLLOWER BEARING ; 19MM ROLLER DIA 11MM ROLLER WIDTH

IKO

Part # CF8BUU

BDI # 514040

Features

Roller Width - Inch: 0.433
Thread Size: M8 X 1.25
Stud Diameter - Inch: 0.315
Stud Diameter - Millimeter: 8
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 19
Other Features: Caged
Global Part Number GPN: 590586

Price Inventory : Available to order
Loading Price
QTY