CR24BUU
Description
CR24BUU CAM FOLLOWER BEARING ; 1-1/2" ROLLER DIA 7/8" ROLLER WIDTH
Part # CR-24-BUU
BDI # 514289
Features
Roller Width - Inch:
0.875
Thread Size:
5/8-18
Stud Diameter - Inch:
0.625
Stud Diameter - Millimeter:
15.875
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
38.1
Other Features:
Caged
Global Part Number GPN:
238307
CR10V
Description
CR10V CAM FOLLOWER BEARING ; 5/8" ROLLER DIA 13/32" ROLLER WIDTH
Part # CR10V
BDI # 514187
Features
Roller Width - Inch:
0.406
Thread Size:
1/4-28
Stud Diameter - Inch:
0.25
Stud Diameter - Millimeter:
6.35
Enclosure:
Metal Shielded
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
15.875
Other Features:
Full Complement | Screwdriver Slot
Global Part Number GPN:
238200
CR20VBUU
Description
CR20VBUU CAM FOLLOWER BEARING ; 1/2" STUDX1-1/4" DIAX3/4" W
Part # CR20VBUU
BDI # 1402863
Features
Roller Width - Inch:
0.75
Thread Size:
1/2-20
Stud Diameter - Inch:
0.5
Stud Diameter - Millimeter:
12.7
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
31.75
Other Features:
Full Complement
Global Part Number GPN:
238283
CR14VBUU
Description
CR14VBUU CAM FOLLOWER BEARING ; 7/8" ROLLER DIA 1/2" ROLLER WIDTH
Part # CR14VBUU
BDI # 514220
Features
Roller Width - Inch:
0.5
Thread Size:
3/8-24
Stud Diameter - Inch:
0.375
Stud Diameter - Millimeter:
9.525
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
22.225
Other Features:
Full Complement
Global Part Number GPN:
238235
CF8BUU
Description
CF8BUU CAM FOLLOWER BEARING ; 19MM ROLLER DIA 11MM ROLLER WIDTH
Part # CF-8-BUU
BDI # 514040
Features
Roller Width - Inch:
0.433
Thread Size:
M8 X 1.25
Stud Diameter - Inch:
0.315
Stud Diameter - Millimeter:
8
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
19
Other Features:
Caged
Global Part Number GPN:
590586