NUCF12-1R
Description
NUCF 12 1 R CAM FOLLOWER ; 12MM STUD X 32MM OD X 14MM W HD CST
Part # NUCF-12-1R
BDI # 516101
Features
Roller Width - Inch:
0.551
Thread Size:
M12 X 1.5
Stud Diameter - Inch:
0.472
Stud Diameter - Millimeter:
12
Enclosure:
Metal Shielded
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
32
Other Features:
Full Complement | Screwdriver Slot
Global Part Number GPN:
238545
CFE12-1VUUR
Description
CFE12-1VUUR CAM FOLLOWER ; 16MM STUD X 32MM OD X 14MM W ECC CST
Part # CFE12-1VUUR
BDI # 19131562
Features
Roller Width - Inch:
0.551
Thread Size:
M12 X 1.5
Stud Diameter - Inch:
0.472
Stud Diameter - Millimeter:
12
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
32
Roller Diameter - Inch:
1.26
Other Features:
Full Complement | Screwdriver Slot | Carbon Steel
CF12-1VUUR
Description
CF12-1VUUR CAM FOLLOWER BEARING ; 12MM STUD X 32MM OD X 14MM W CST
Part # CF12-1VUUR
BDI # 513843
Features
Roller Width - Inch:
0.551
Thread Size:
M12 X 1.5
Stud Diameter - Inch:
0.472
Stud Diameter - Millimeter:
12
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
32
Other Features:
Full Complement | Screwdriver Slot
Global Part Number GPN:
237852
CF 12-1 WBUUR
Description
CF 12 1 WBUUR CAM FOLLOWER BEARING ; 12MM STUD X 32MM OD X 14MM W CST
Part # CF 12-1 WBUUR
BDI # 18202865
Features
Roller Width - Inch:
0.551
Thread Size:
M12 X 1.5
Stud Diameter - Inch:
0.472
Stud Diameter - Millimeter:
12
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
32
Roller Diameter - Inch:
1.26
Other Features:
Caged | Thrust Disk Type | Carbon Steel
CF12-1BUUR
Description
CF12-1BUUR CAM FOLLOWER BEARING ; STUD TYPE 1.26" RLR DIA CROWNED SURFACE
Part # CF12-1BUUR
BDI # 513833
Features
Roller Width - Inch:
0.551
Thread Size:
M12 X 1.5
Stud Diameter - Inch:
0.472
Stud Diameter - Millimeter:
12
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
32
Other Features:
Caged
Global Part Number GPN:
237842