CFE 30 BUU
Description
CFE 30 BUU CAM FOLLOWER BEARING ; 41MM STUD X 80MM OD X 35MM W ECC CST
Part # CFE 30 BUU
BDI # 20355254
Features
Roller Width - Inch:
1.378
Thread Size:
M30 X 1.5
Stud Diameter - Inch:
1.181
Stud Diameter - Millimeter:
30
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
80
Roller Diameter - Inch:
3.15
Other Features:
Caged | Carbon Steel
Features
Roller Width - Inch:
1.378
Thread Size:
M30 X 1.5
Stud Diameter - Inch:
1.181
Stud Diameter - Millimeter:
30
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
80
Other Features:
Caged
Global Part Number GPN:
237997
CF30VUUR
Description
CF30VUUR CAM FOLLOWER BEARING ; 30MM STUDX80MM ODX35MM W
Part # CF30VUUR
BDI # 513999
Features
Roller Width - Inch:
1.378
Thread Size:
M30 X 1.5
Stud Diameter - Inch:
1.181
Stud Diameter - Millimeter:
30
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
80
Other Features:
Full Complement | Screwdriver Slot
Global Part Number GPN:
238009
Features
Roller Width - Inch:
1.378
Thread Size:
M30 X 1.5
Stud Diameter - Inch:
1.181
Stud Diameter - Millimeter:
30
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
80
Other Features:
Full Complement
Global Part Number GPN:
238005
CFFU1-30
Description
CFFU1-30 CAM FOLLOWER ; 30MM STUD X 80MM OD X 35MM W CST
Part # CF-FU1-30
BDI # 514123
Features
Roller Width - Inch:
1.378
Thread Size:
M30 X 1.5
Stud Diameter - Inch:
1.181
Stud Diameter - Millimeter:
30
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
80
Other Features:
Caged | Screwdriver Slot
Global Part Number GPN:
238136