Page 1 of 10

Next

Compare
CRE8-1BUU

COMPARE

CRE8-1BUU

Description
CRE8-1BUU CAM FOLLOWER ; 4.8MM STUD X 1/2" OD X 3/8" W ECC CST

IKO

Part # CRE8-1BUU

BDI # 19132500

Features

Roller Width - Inch: 0.375
Thread Size: 10-32
Stud Diameter - Inch: 0.19
Stud Diameter - Millimeter: 4.826
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 12.7
Roller Diameter - Inch: 0.5
Other Features: Caged | Carbon Steel

Price Inventory : Available to order
Loading Price
QTY
CR8UUR

COMPARE

CR8UUR

Description
CR8UUR CAM FOLLOWER BEARING ; 0.19" STUDX1/2" DIAX11/32" W

IKO

Part # CR8UUR

BDI # 514406

Features

Roller Width - Inch: 0.344
Thread Size: 10-32
Stud Diameter - Inch: 0.19
Stud Diameter - Millimeter: 4.826
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 12.7
Other Features: Caged | Screwdriver Slot
Global Part Number GPN: 238423

Price Inventory : Available to order
Loading Price
QTY
CR8VBUU

COMPARE

CR8VBUU

Description
CR8VBUU CAM FOLLOWER BEARING

IKO

Part # CR8VBUU

BDI # 514410

Features

Roller Width - Inch: 0.344
Thread Size: 10-32
Stud Diameter - Inch: 0.19
Stud Diameter - Millimeter: 4.826
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 12.7
Other Features: Full Complement
Global Part Number GPN: 238427

Price Inventory : Available to order
Loading Price
QTY
CRH8-1VUU

COMPARE

CRH8-1VUU

Description
CRH 8 1 VUU CAM FOLLOWER BEARING ; 1/4" STUD X 1/2" OD X 3/8" W HD CST

IKO

Part # CRH-8-1-VUU

BDI # 514518

Features

Roller Width - Inch: 0.375
Thread Size: 1/4-28
Stud Diameter - Inch: 0.25
Stud Diameter - Millimeter: 6.35
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 12.7
Other Features: Full Complement | Screwdriver Slot | Black Oxide Coating
Global Part Number GPN: 238536

Price Inventory : Available to order
Loading Price
QTY
CR8

COMPARE

CR8

Description
CR8 CAM FOLLOWER BEARING

IKO

Part # CR8

BDI # 514384

Features

Roller Width - Inch: 0.344
Thread Size: 10-32
Stud Diameter - Inch: 0.19
Stud Diameter - Millimeter: 4.826
Enclosure: Metal Shielded

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 12.7
Other Features: Caged | Screwdriver Slot
Global Part Number GPN: 238401

Price Inventory : Available to order
Loading Price
QTY