CRY12VUU
Description
CRY12VUU CAM FOLLOWER BEARING ; 1/4" BORE 3/4" RLR DIA 1/2" RLR WIDTH
Part # CRY12VUU
BDI # 514525
Features
Roller Width - Inch:
0.5
Roller Width - Millimeter:
12.7
Roller Surface Profile:
Flat
Enclosure:
Sealed
Profile:
Yoke Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
19.05
Roller Diameter - Inch:
0.75
Other Features:
Full Complement | Non-Separable | With Inner Ring | Black Oxide Coating
Global Part Number GPN:
238566
CR12BUU
Description
CR12BUU CAM FOLLOWER BEARING ; 3/4" ROLLER DIA 1/2" ROLLER WIDTH
Part # CR12BUU
BDI # 1402859
Features
Roller Width - Inch:
0.5
Thread Size:
3/8-24
Stud Diameter - Inch:
0.375
Stud Diameter - Millimeter:
9.525
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
19.05
Other Features:
Caged
Global Part Number GPN:
238211
Features
Roller Width - Inch:
0.5
Thread Size:
3/8-24
Stud Diameter - Inch:
0.375
Stud Diameter - Millimeter:
9.525
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
19.05
Other Features:
Full Complement | Screwdriver Slot
Global Part Number GPN:
238223
CR12VUU
Description
CR12VUU CAM FOLLOWER BEARING ; 3/4" OD 3/8-24 THREAD
Part # CR12VUU
BDI # 514207
Features
Roller Width - Inch:
0.5
Thread Size:
3/8-24
Stud Diameter - Inch:
0.375
Stud Diameter - Millimeter:
9.525
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
19.05
Other Features:
Full Complement | Screwdriver Slot
Global Part Number GPN:
238222
Features
Roller Width - Inch:
0.5
Thread Size:
7/16-20
Stud Diameter - Inch:
0.438
Stud Diameter - Millimeter:
11.125
Enclosure:
Metal Shielded
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
19.05
Other Features:
Full Complement | Black Oxide Coating
Global Part Number GPN:
238443