Page 1 of 7

Next

Compare
CR16BUU

COMPARE

CR16BUU

Description
CR16BUU CAM FOLLOWER BEARING

IKO

Part # CR16BUU

BDI # 514227

Features

Roller Width - Inch: 0.625
Thread Size: 7/16-20
Stud Diameter - Inch: 0.438
Stud Diameter - Millimeter: 11.125
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 25.4
Other Features: Caged
Global Part Number GPN: 238243

Price Inventory : In stock
Loading Price
QTY
CRH16V

COMPARE

CRH16V

Description
CRH16V CAM FOLLOWER BEARING

IKO

Part # CRH-16-V

BDI # 514435

Features

Roller Width - Inch: 0.625
Thread Size: 5/8-18
Stud Diameter - Inch: 0.625
Stud Diameter - Millimeter: 15.875
Enclosure: Metal Shielded

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 25.4
Other Features: Full Complement | Screwdriver Slot | Black Oxide Coating
Global Part Number GPN: 238452

Price Inventory : Available to order
Loading Price
QTY
CRH16VB

COMPARE

CRH16VB

Description
CRH16VB CAM FOLLOWER BEARING

IKO

Part # CRH-16-VB

BDI # 514436

Features

Roller Width - Inch: 0.625
Thread Size: 5/8-18
Stud Diameter - Inch: 0.625
Stud Diameter - Millimeter: 15.875
Enclosure: Metal Shielded

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 25.4
Other Features: Full Complement | Black Oxide Coating
Global Part Number GPN: 238453

Price Inventory : Available to order
Loading Price
QTY
CRE16VBUU

COMPARE

CRE16VBUU

Description
CRE16VBUU CAM FOLLOWER BEARING

IKO

Part # CRE16VBUU

BDI # 19132454

Features

Roller Width - Inch: 0.625
Thread Size: 7/16-20
Stud Diameter - Inch: 0.438
Stud Diameter - Millimeter: 11.125
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 25.4
Roller Diameter - Inch: 1
Other Features: Full Complement | Carbon Steel

Price Inventory : Available to order
Loading Price
QTY
CR16UUR

COMPARE

CR16UUR

Description
CR16UUR CAM FOLLOWER BEARING ; 7/16" STUDX1" DIAX5/8" W

IKO

Part # CR16UUR

BDI # 514231

Features

Roller Width - Inch: 0.625
Thread Size: 7/16-20
Stud Diameter - Inch: 0.438
Stud Diameter - Millimeter: 11.125
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 25.4
Other Features: Caged | Screwdriver Slot
Global Part Number GPN: 238247

Price Inventory : Available to order
Loading Price
QTY