Page 1 of 5

Next

Compare
CRE28BUU

COMPARE

CRE28BUU

Description
CRE28BUU CAM FOLLOWER BEARING

IKO

Part # CRE28BUU

BDI # 19132483

Features

Roller Width - Inch: 1
Thread Size: 3/4-16
Stud Diameter - Inch: 0.75
Stud Diameter - Millimeter: 19.05
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 44.45
Roller Diameter - Inch: 1.75
Other Features: Caged | Carbon Steel

Price Inventory : Available to order
Loading Price
QTY
CRH28V

COMPARE

CRH28V

Description
CRH28V CAM FOLLOWER BEARING

IKO

Part # CRH-28-V

BDI # 514464

Features

Roller Width - Inch: 1
Thread Size: 1-14
Stud Diameter - Inch: 1
Stud Diameter - Millimeter: 25.4
Enclosure: Metal Shielded

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 44.45
Other Features: Full Complement | Screwdriver Slot | Black Oxide Coating
Global Part Number GPN: 238482

Price Inventory : Available to order
Loading Price
QTY
CR28UU

COMPARE

CR28UU

Description
CR28UU CAM FOLLOWER BEARING

IKO

Part # CR28UU

BDI # 514324

Features

Roller Width - Inch: 1
Thread Size: 3/4-16
Stud Diameter - Inch: 0.75
Stud Diameter - Millimeter: 19.05
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 44.45
Other Features: Caged | Screwdriver Slot
Global Part Number GPN: 238342

Price Inventory : Available to order
Loading Price
QTY
CRH28VB

COMPARE

CRH28VB

Description
CRH28VB CAM FOLLOWER BEARING ; 1-3/4" ROLLER DIA 1" ROLLER WIDTH

IKO

Part # CRH-28-VB

BDI # 514465

Features

Roller Width - Inch: 1
Thread Size: 1-14
Stud Diameter - Inch: 1
Stud Diameter - Millimeter: 25.4
Enclosure: Metal Shielded

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 44.45
Other Features: Full Complement | Black Oxide Coating
Global Part Number GPN: 238483

Price Inventory : Available to order
Loading Price
QTY
CR28UUR

COMPARE

CR28UUR

Description
CR28UUR CAM FOLLOWER BEARING ; 3/4" STUDX1-3/4" DIAX1" W

IKO

Part # CR28UUR

BDI # 514325

Features

Roller Width - Inch: 1
Thread Size: 3/4-16
Stud Diameter - Inch: 0.75
Stud Diameter - Millimeter: 19.05
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 44.45
Other Features: Caged | Screwdriver Slot
Global Part Number GPN: 238343

Price Inventory : Available to order
Loading Price
QTY