CRH30V

COMPARE

CRH30V

Description
CRH30V CAMFOLLOWER BEARING

IKO

Part # CRH30V

BDI # 514469

Features

Roller Width - Inch: 1
Thread Size: 1-14
Stud Diameter - Inch: 1
Stud Diameter - Millimeter: 25.4
Enclosure: Metal Shielded

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 47.625
Other Features: Full Complement | Screwdriver Slot | Black Oxide Coating
Global Part Number GPN: 238487

Price Inventory : Available to order
Loading Price
QTY
CRH30VBUU

COMPARE

CRH30VBUU

Description
CRH30VBUU CAMFOLLOWER BEARING

IKO

Part # CRH30VBUU

BDI # 514471

Features

Roller Width - Inch: 1
Thread Size: 1-14
Stud Diameter - Inch: 1
Stud Diameter - Millimeter: 25.4
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 47.625
Other Features: Full Complement | Black Oxide Coating
Global Part Number GPN: 238489

Price Inventory : Available to order
Loading Price
QTY
CRH30VB

COMPARE

CRH30VB

Description
CRH30VB CAMFOLLOWER BEARING

IKO

Part # CRH30VB

BDI # 514470

Features

Roller Width - Inch: 1
Thread Size: 1-14
Stud Diameter - Inch: 1
Stud Diameter - Millimeter: 25.4
Enclosure: Metal Shielded

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 47.625
Other Features: Full Complement | Black Oxide Coating
Global Part Number GPN: 238488

Price Inventory : Available to order
Loading Price
QTY
CRH30VUU

COMPARE

CRH30VUU

Description
CRH30VUU CAMFOLLOWER BEARING

IKO

Part # CRH30VUU

BDI # 514473

Features

Roller Width - Inch: 1
Thread Size: 1-14
Stud Diameter - Inch: 1
Stud Diameter - Millimeter: 25.4
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 47.625
Other Features: Full Complement | Screwdriver Slot | Black Oxide Coating
Global Part Number GPN: 238491

Price Inventory : Available to order
Loading Price
QTY
CRH30VBUUR

COMPARE

CRH30VBUUR

Description
CRH30VBUUR CAMFOLLOWER BEARING

IKO

Part # CRH30VBUUR

BDI # 514472

Features

Roller Width - Inch: 1
Thread Size: 1-14
Stud Diameter - Inch: 1
Stud Diameter - Millimeter: 25.4
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 47.625
Other Features: Full Complement | Black Oxide Coating
Global Part Number GPN: 238490

Price Inventory : Available to order
Loading Price
QTY