Features
Roller Width - Inch:
1.25
Thread Size:
7/8-14
Stud Diameter - Inch:
0.875
Stud Diameter - Millimeter:
22.225
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
50.8
Other Features:
Caged | Screwdriver Slot
Global Part Number GPN:
238374
CR32VUUR
Description
CR32VUUR CAM FOLLOWER BEARING ; 7/8" STUDX2" DIAX1-1/4" W
Part # CR32VUUR
BDI # 514364
Features
Roller Width - Inch:
1.25
Thread Size:
7/8-14
Stud Diameter - Inch:
0.875
Stud Diameter - Millimeter:
22.225
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
50.8
Other Features:
Full Complement | Screwdriver Slot
Global Part Number GPN:
238383
CR32VUU
Description
CR32VUU CAM FOLLOWER BEARING ; 7/8" STUDX2" DIAX1-1/4" W
Part # CR32VUU
BDI # 514363
Features
Roller Width - Inch:
1.25
Thread Size:
7/8-14
Stud Diameter - Inch:
0.875
Stud Diameter - Millimeter:
22.225
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
50.8
Other Features:
Full Complement | Screwdriver Slot
Global Part Number GPN:
238382
CR32VBUUR
Description
CR32VBUUR CAM FOLLOWER BEARING ; 7/8" STUDX2" DIAX1-1/4" W
Part # CR32VBUUR
BDI # 514361
Features
Roller Width - Inch:
1.25
Thread Size:
7/8-14
Stud Diameter - Inch:
0.875
Stud Diameter - Millimeter:
22.225
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
50.8
Other Features:
Full Complement
Global Part Number GPN:
238380
Features
Roller Width - Inch:
1.25
Thread Size:
1-1/8-12
Stud Diameter - Inch:
1.125
Stud Diameter - Millimeter:
28.575
Enclosure:
Metal Shielded
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
50.8
Other Features:
Full Complement | Screwdriver Slot | Black Oxide Coating
Global Part Number GPN:
238492