CRH36VUU

COMPARE

CRH36VUU

Description
CRH36VUU CAM FOLLOWER BEARING

IKO

Part # CRH-36-VUU

BDI # 514483

Features

Roller Width - Inch: 1.25
Thread Size: 1-1/8-12
Stud Diameter - Inch: 1.125
Stud Diameter - Millimeter: 28.575
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 57.15
Other Features: Full Complement | Screwdriver Slot | Black Oxide Coating
Global Part Number GPN: 238501

Price Inventory : Available to order
Loading Price
QTY
CRH36VB

COMPARE

CRH36VB

Description
CRH36VB CAM FOLLOWER BEARING

IKO

Part # CRH-36-VB

BDI # 514480

Features

Roller Width - Inch: 1.25
Thread Size: 1-1/8-12
Stud Diameter - Inch: 1.125
Stud Diameter - Millimeter: 28.575
Enclosure: Metal Shielded

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 57.15
Other Features: Full Complement | Black Oxide Coating
Global Part Number GPN: 238498

Price Inventory : Available to order
Loading Price
QTY
CRH36VBUU

COMPARE

CRH36VBUU

Description
CRH36VBUU CAM FOLLOWER BEARING

IKO

Part # CRH36VBUU

BDI # 514481

Features

Roller Width - Inch: 1.25
Thread Size: 1-1/8-12
Stud Diameter - Inch: 1.125
Stud Diameter - Millimeter: 28.575
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 57.15
Other Features: Full Complement | Black Oxide Coating
Global Part Number GPN: 238499

Price Inventory : Available to order
Loading Price
QTY
CRH36V

COMPARE

CRH36V

Description
CRH36V CAM FOLLOWER BEARING

IKO

Part # CRH-36-V

BDI # 514479

Features

Roller Width - Inch: 1.25
Thread Size: 1-1/8-12
Stud Diameter - Inch: 1.125
Stud Diameter - Millimeter: 28.575
Enclosure: Metal Shielded

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 57.15
Other Features: Full Complement | Screwdriver Slot | Black Oxide Coating
Global Part Number GPN: 238497

Price Inventory : Available to order
Loading Price
QTY
CRH36VBUUR

COMPARE

CRH36VBUUR

Description
CRH36VBUUR CAMFOLLOWER BEARING

IKO

Part # CRH36VBUUR

BDI # 514482

Features

Roller Width - Inch: 1.25
Thread Size: 1-1/8-12
Stud Diameter - Inch: 1.125
Stud Diameter - Millimeter: 28.575
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 57.15
Other Features: Full Complement | Black Oxide Coating
Global Part Number GPN: 238500

Price Inventory : Available to order
Loading Price
QTY