CR36BUUR
Description
CR36BUUR CAM FOLLOWER BEARING ; 7/8" STUDX2-1/4" DIAX1-1/4" W
Part # CR36BUUR
BDI # 514369
Features
Roller Width - Inch:
1.25
Thread Size:
7/8-14
Stud Diameter - Inch:
0.875
Stud Diameter - Millimeter:
22.225
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
57.15
Other Features:
Caged
Global Part Number GPN:
238388
CR36VBUUR
Description
CR36VBUUR CAM FOLLOWER BEARING ; 7/8" STUDX2-1/4" DIAX1-1/4" W
Part # CR36VBUUR
BDI # 514377
Features
Roller Width - Inch:
1.25
Thread Size:
7/8-14
Stud Diameter - Inch:
0.875
Stud Diameter - Millimeter:
22.225
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
57.15
Other Features:
Full Complement
Global Part Number GPN:
238396
CR36VUU
Description
CR36VUU CAM FOLLOWER BEARING ; 7/8" STUDX2-1/4" DIAX1-1/4" W
Part # CR36VUU
BDI # 514379
Features
Roller Width - Inch:
1.25
Thread Size:
7/8-14
Stud Diameter - Inch:
0.875
Stud Diameter - Millimeter:
22.225
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
57.15
Other Features:
Full Complement | Screwdriver Slot
Global Part Number GPN:
238398
CR36VUUR
Description
CR36VUUR CAM FOLLOWER BEARING ; 7/8" STUDX2-1/4" DIAX1-1/4" W
Part # CR36VUUR
BDI # 514380
Features
Roller Width - Inch:
1.25
Thread Size:
7/8-14
Stud Diameter - Inch:
0.875
Stud Diameter - Millimeter:
22.225
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
57.15
Other Features:
Full Complement | Screwdriver Slot
Global Part Number GPN:
238399
CR36UUR
Description
CR36UUR CAM FOLLOWER BEARING ; 7/8" STUDX2-1/4" DIAX1-1/4" W
Part # CR36UUR
BDI # 514372
Features
Roller Width - Inch:
1.25
Thread Size:
7/8-14
Stud Diameter - Inch:
0.875
Stud Diameter - Millimeter:
22.225
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
57.15
Other Features:
Caged | Screwdriver Slot
Global Part Number GPN:
238391