NAS5034UUNR
Description
NAS 5034UUNR ROLLER BEARING ; 170MM ID X 260MM OD X 122MM W F/SHEAVES
Part # NAS-5034-UUNR
BDI # 17219309
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
10.236
Bore Profile:
Straight
Retainer:
No
Cage Material:
None
Separable:
No
Other Features:
Full Complement | 3 Rib Inner Ring | 1 Rib Outer Ring | 121MM Outer Width | Seals on Both Sides
Number of Rows of Rollers:
Double Row
Snap Ring:
Yes
NAS5030UUNR
Description
NAS 5030UUNR ROLLER BEARING ; 150MM ID X 225MM OD X 100MM W F/SHEAVES
Part # NAS-5030-UUNR
BDI # 17219307
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
8.858
Bore Profile:
Straight
Retainer:
No
Cage Material:
None
Separable:
No
Other Features:
Full Complement | 3 Rib Inner Ring | 1 Rib Outer Ring | 99MM Outer Width | Seals on Both Sides
Number of Rows of Rollers:
Double Row
Snap Ring:
Yes
NAS5032UUNR
Description
NAS 5032UUNR ROLLER BEARING ; 160MM ID X 240MM OD X 109MM W F/SHEAVES
Part # NAS-5032-UUNR
BDI # 17219308
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
9.449
Bore Profile:
Straight
Retainer:
No
Cage Material:
None
Separable:
No
Other Features:
Full Complement | 3 Rib Inner Ring | 1 Rib Outer Ring | 108MM Outer Width | Seals on Both Sides
Number of Rows of Rollers:
Double Row
Snap Ring:
Yes
NAS 5038UUNR
Description
NAS 5038UUNR ROLLER BEARING ; 190MM ID X 290MM OD X 136MM W F/SHEAVES
Part # NAS 5038UUNR
BDI # 23284298
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
11.417
Bore Profile:
Straight
Retainer:
No
Cage Material:
None
Separable:
No
Other Features:
Full Complement | 3 Rib Inner Ring | 1 Rib Outer Ring | Seals on Both Sides | High Carbon Chrome Steel Material | 2230000N Static Load Rating | 1120000N Dynamic Load Rating
Number of Rows of Rollers:
Double Row
Snap Ring:
Yes
LRT260290100
Description
LRT260290100 INNER RING ; FOR GENERAL USAGE
Part # LRT260290100
BDI # 515635
Features
Enclosure:
Not Applicable
Component:
Inner Ring Only
Closed End:
Not Applicable
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
11.417
Retainer:
Not Applicable
Other Features:
Plain Inner Ring
Global Part Number GPN:
373014
Self Aligning:
No