Features
Enclosure:
Not Applicable
Component:
Inner Ring Only
Closed End:
Not Applicable
Thrust Bearing:
No
Inch - Metric:
Inch
Outside Diameter - Inch:
1.625
Retainer:
Not Applicable
Other Features:
Plain Inner Ring | Oil Hole and Lube Groove
Global Part Number GPN:
372897
Self Aligning:
No
Features
Enclosure:
2 Seals
Housing Width - Millimeter:
70
Material - Ball:
Steel
Material - Liner:
Not Applicable
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
8.268
Other Features:
2 Piece
Self Aligning:
Yes
GE40GS2RS
Description
GE40GS2RS SPHERICAL PLAIN BEARING ; 40MM X 68MM X 40MM STEEL W/SEAL
Part # GE40GS-2RS
BDI # 514735
Features
Enclosure:
2 Seals
Housing Width - Millimeter:
25
Material - Ball:
Steel
Material - Liner:
Not Applicable
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
2.677
Self Aligning:
Yes
Rolling Element:
Spherical Plain Bearing
Features
Enclosure:
2 Seals
Housing Width - Millimeter:
20
Material - Ball:
Steel
Material - Liner:
Not Applicable
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
2.165
Self Aligning:
Yes
Rolling Element:
Spherical Plain Bearing
CF12-1VBUUR
Description
CF12-1VBUUR CAM FOLLOWER BEARING ; 12MM STUD X 32MM OD X 14MM W CST
Part # CF12-1VBUUR
BDI # 513840
Features
Roller Width - Inch:
0.551
Thread Size:
M12 X 1.5
Stud Diameter - Inch:
0.472
Stud Diameter - Millimeter:
12
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
32
Other Features:
Full Complement
Global Part Number GPN:
590564