GE300ES
Description
GE 300ES SPHERICAL PLAIN BEARING ; 300MM ID X 430MM OD X 165MM W
Part # GE300ES
BDI # 514719
Features
Enclosure:
Open
Housing Width - Millimeter:
120
Material - Ball:
Steel
Material - Liner:
Not Applicable
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
16.929
Other Features:
2 Piece
Self Aligning:
Yes
GE300ES2RS
Description
GE 300ES 2RS SPHERICAL PLAIN BEARING ; 300MM ID X 430MM OD X 165MM W
Part # GE300ES2RS
BDI # 514720
Features
Enclosure:
2 Seals
Housing Width - Millimeter:
120
Material - Ball:
Steel
Material - Liner:
Not Applicable
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
16.929
Other Features:
2 Piece
Self Aligning:
Yes
LRT30033080
Description
LRT30033080 INNER RING ; POR FOR GENERAL USAGE
Part # LRT30033080
BDI # 515641
Features
Enclosure:
Not Applicable
Component:
Inner Ring Only
Closed End:
Not Applicable
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
12.992
Retainer:
Not Applicable
Other Features:
Plain Inner Ring
Global Part Number GPN:
373020
Self Aligning:
No
NA 4944
Description
NA 4944 NEEDLE ROLLER BEARING ; POR 220MM IDX300MM ODX80MM W MACHINED
Part # NA4944
BDI # 23285054
Features
Enclosure:
Open
Component:
Complete with Outer and Inner Ring
Closed End:
Not Available
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
11.811
Retainer:
Yes
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | High Carbon Chrome Steel Material; ABEC 1 | ISO P0 Precision Class; 1200000N Static Load Rating; 536000N Dynamic Load Rating
Self Aligning:
No
CRW 6 300 SL
Description
CRW 6 300 SL CROSSED ROLLER WAY ; NON-RETURNABLE 300MM LENGTH STANDARD SST
Part # CRW 6 300 SL
BDI # 23283544
Features
Inch - Metric:
Metric
Material:
Stainless Steel
Other Features:
Non-Recirculating Type Linear Motion | Super Precision | Smooth Motion
Stroke Length - Inch:
0
Overall Length - Inch:
11.811
Product Name:
Slide Rail Assembly
Overall Width - Inch:
1.22
Overall Width - Millimeter:
31
Overall Length - Millimeter:
300
Overall Height - Inch:
0.591