ZKLF1255-2RS-XL
Description
ZKLF1255-2RS-XL X-LIFE BALL BRG ; NON-RETURNABLE 12MM BORE 55MM OD 25MM
Part # ZKLF1255-2RS-XL
BDI # 18316065
Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Outside Diameter - Inch:
2.165
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
60 Degree
Other Features:
With Fixing Holes | With Snap Ring Groove
Cage Material:
Polyamide
Snap Ring:
Yes
Number of Bearings:
1 (Single)
ZKLN1242-2RS-XL
Description
ZKLN1242-2RS-XL X-LIFE BALL BRG ; NON-RETURNABLE 12MM X 42MM X 25MM
Part # ZKLN1242-2RS-XL
BDI # 1179038
Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Outside Diameter - Inch:
1.654
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
60 Degree
Other Features:
With Fixing Holes
Cage Material:
Polyamide
Snap Ring:
No
Number of Bearings:
1 (Single)
HK3020-B
Description
HK3020-B DRAWN CUP NDL RLR BRG ; NON-RETURNABLE 30MM BORE 37MM OD
Part # HK3020-B
BDI # 18312918
Features
Enclosure:
Open
Component:
Roller Assembly with Outer Ring - No Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
1.457
Retainer:
Yes
Other Features:
2 Rib Outer Ring | Drawn Cup Bearing | Steel Cage
Global Part Number GPN:
591361
Self Aligning:
No
TWA1423
Description
TWA1423 THRUST WASHER ; NON-RETURNABLE 7/8" BORE 1 1-7/16" OD
Part # TWA1423-HLA
BDI # 18314858
Features
Height - Millimeter:
0.813
Bore 1 - Inch:
0.875
Bore 2 - Millimeter:
22.225
Height - Inch:
0.032
Bore 2 - Inch:
0.875
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
1.438
Other Features:
Bore 2 dimension may vary between manufacturers
Self Aligning:
No
3007-2RS
Description
3007-2RS ANGULAR CONTACT BALL BEARING ; NON-RETURNABLE DOUBLE ROW
Part # 3007-2RS
BDI # 1171929
Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Outside Diameter - Inch:
2.441
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
25 Degree
Global Part Number GPN:
258185
Cage Material:
Polyamide
Snap Ring:
No
Number of Bearings:
1 (Single)