HK2016-2RS-L271
Description
HK2016-2RS-L271 DRAWN CUP NDL RLR BRG ; NON-RETURNABLE 20MM BORE 26MM OD
Part # HK2016-2RS-L271
BDI # 18312297
Features
Enclosure:
2 Seals
Component:
Roller Assembly with Outer Ring - No Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
1.024
Retainer:
Yes
Other Features:
2 Rib Outer Ring | Drawn Cup Bearing | Steel Cage
Global Part Number GPN:
591473
Self Aligning:
No
ZKLN2557-2RS-XL
Description
ZKLN2557-2RS-XL X-LIFE BALL BRG ; NON-RETURNABLE 25MM BORE 57MM OD 28MM
Part # ZKLN2557-2RS-XL
BDI # 1179047
Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Outside Diameter - Inch:
2.244
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
60 Degree
Other Features:
With Fixing Holes
Cage Material:
Polyamide
Snap Ring:
No
Number of Bearings:
1 (Single)