ZKLN2557-2RS-XL
Description
ZKLN2557-2RS-XL X-LIFE BALL BRG ; NON-RETURNABLE 25MM BORE 57MM OD 28MM
Part # ZKLN2557-2RS-XL
BDI # 1179047
Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Outside Diameter - Inch:
2.244
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
60 Degree
Other Features:
With Fixing Holes
Cage Material:
Polyamide
Snap Ring:
No
Number of Bearings:
1 (Single)