K40X48X20-A/0-2
Description
K40X48X20-A/0-2 NEEDLE ROLLER CAGE ASSY ; NON-RETURNABLE
Part # K40X48X20-A/0-2
BDI # 1411735
Features
Enclosure:
Not Applicable
Component:
Roller Assembly Only
Closed End:
Not Applicable
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
1.89
Retainer:
Yes
Other Features:
Steel Cage | Modified Internal Design
Global Part Number GPN:
374188
Self Aligning:
No
NKI60/35-XL
Description
NKI60/35-XL X-LIFE NEEDLE ROLLER BRG ; NON-RETURNABLE 60MM BORE 82MM OD
Part # NKI60/35-XL
BDI # 1411954
Features
Enclosure:
Open
Component:
Complete with Outer and Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
3.228
Retainer:
Yes
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Radial Precision Bearing | Steel Cage | Light Duty | Ground Raceway with Rib | Oil Hole
Global Part Number GPN:
591146
Self Aligning:
No
AKL.2906
Description
AKL.2906 THRUST BALL BEARING ; NON-RETURNABLE 30MM BORE
Part # AKL.2906
BDI # 1171895
Features
Height - Millimeter:
14
Bore 1 - Inch:
1.181
Bore 2 - Millimeter:
30.201
Height - Inch:
0.551
Bore 2 - Inch:
1.189
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
1.969
Other Features:
Single Row | Deep Groove | Light Cross Section | Grooved Race | Separable | 3 Piece Ball
Cage Material:
Steel
RNA4928-XL
Description
RNA4928-XL X-LIFE NEEDLE ROLLER BRG ; NON-RETURNABLE 160MM BORE 190MM OD
Part # RNA4928-XL
BDI # 1177130
Features
Enclosure:
Open
Component:
Roller Assembly with Outer Ring - No Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
7.48
Retainer:
Yes
Other Features:
2 Rib Outer Ring | Precision Bearing | Steel Cage | Ground Raceway with Rib | Oil Hole
Global Part Number GPN:
591076
Self Aligning:
No
NA4826-XL
Description
NA4826-XL X-LIFE NEEDLE ROLLER BRG ; NON-RETURNABLE
Part # NA4826-XL
BDI # 18314030
Features
Enclosure:
Open
Component:
Complete with Outer and Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
6.496
Retainer:
Yes
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Precision | Steel Cage | Ground Raceway with Rib | Oil Hole
Global Part Number GPN:
591514
Self Aligning:
No