SL08030
Description
SL08030 CYLINDRICAL ROLLER BEARING ; NON-RETURNABLE
Part # SL08030
BDI # 1177815
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Inch
Outside Diameter - Inch:
8.858
Bore Profile:
Straight
Retainer:
No
Cage Material:
None
Separable:
No
Other Features:
Full Complement | 3 Rib Inner Ring | 1 Rib Outer Ring | Seals on Both Sides
Number of Rows of Rollers:
Double Row
Snap Ring:
No
SL06026-E
Description
SL06026-E CYLINDRICAL ROLLER BEARING ; NON-RETURNABLE
Part # SL06026-E
BDI # 1177807
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
7.874
Bore Profile:
Straight
Retainer:
No
Cage Material:
None
Separable:
Inner Ring - Both Sides
Other Features:
Full Complement | 2 Rib Inner Ring | 3 Rib Outer Ring | High Capacity | Spherical OD | Operating Temperature From -30 to 120 Deg
Global Part Number GPN:
449697
Number of Rows of Rollers:
Double Row