NKX35-Z-XL
Description
NKX35-Z-XL X-LIFE ROLLER/AXIAL BALL BRG ; NON-RETURNABLE 35MM BORE 1 47MM OD
Part # NKX35-Z-XL
BDI # 1411987
Features
Height - Millimeter:
30
Bore 1 - Inch:
1.378
Bore 2 - Millimeter:
35
Height - Inch:
1.181
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
1.85
Other Features:
With Dust Cover | Bore 2 dimension may vary between manufacturers
Self Aligning:
No
Cage Material:
Steel
AKL.05XS12-SS
Description
AKL.05XS12-SS THRUST BALL BEARING ; NON-RETURNABLE
Part # AKL.05XS12-SS
BDI # 21438514
Features
Height - Millimeter:
12.827
Bore 1 - Inch:
0.564
Bore 2 - Millimeter:
14.326
Height - Inch:
0.505
Bore 2 - Inch:
0.564
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
1.276
Other Features:
Single Row
Cage Material:
Stainless Steel
NKX20-Z-XL
Description
NKX20-Z-XL X-LIFE ROLLER/AXIAL BALL BRG ; NON-RETURNABLE 20MM BORE 1 30MM OD
Part # NKX20-Z-XL
BDI # 18316818
Features
Height - Millimeter:
30
Bore 1 - Inch:
0.787
Bore 2 - Millimeter:
20
Height - Inch:
1.181
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
1.181
Other Features:
With Dust Cover | Bore 2 dimension may vary between manufacturers
Self Aligning:
No
Cage Material:
Steel
AKL.W-3/4
Description
AKL.W-3/4 THRUST BALL BEARING ; NON-RETURNABLE 3/4" BORE
Part # AKL.W-3/4
BDI # 18314530
Features
Height - Millimeter:
15.875
Bore 1 - Inch:
0.75
Bore 2 - Millimeter:
19.05
Height - Inch:
0.625
Bore 2 - Inch:
0.75
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
1.531
Other Features:
Single Row | Deep Groove | Medium Cross Section | Grooved Race | Separable
Cage Material:
Steel
3001-2RS
Description
3001-2RS ANGULAR CONTACT BALL BEARING ; NON-RETURNABLE DOUBLE ROW
Part # 3001-2RS
BDI # 1411421
Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Outside Diameter - Inch:
1.102
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
25 Degree
Global Part Number GPN:
258171
Cage Material:
Polyamide
Snap Ring:
No
Number of Bearings:
1 (Single)