KRV19-PP-SK

COMPARE

KRV19-PP-SK

Description
KRV19-PP-SK STUD TYPE TRACK ROLLER ; NON-RETURNABLE 19MM X 8MM DBL

INA

Part # KRV19-SK-PP-A

BDI # 1174953

Features

Roller Width - Inch: 0.433
Thread Size: M8 X 1.25
Stud Diameter - Inch: 0.315
Stud Diameter - Millimeter: 8
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 19
Other Features: Full Complement | 3 Stage Sealing
Global Part Number GPN: 240036

Price Inventory : Available to order
Loading Price
QTY