KR47-PP
Description
KR47-PP STUD TYPE TRACK ROLLER ; NON-RETURNABLE 20MM ID X 47MM OD
Part # KR47-PP-A
BDI # 1181356
Features
Roller Width - Inch:
0.945
Thread Size:
M20 X 1.5
Stud Diameter - Inch:
0.787
Stud Diameter - Millimeter:
20
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
47
Other Features:
Caged | 3 Stage Sealing
Global Part Number GPN:
239989
PWKR52-2RS-XL
Description
PWKR52-2RS-XL X-LIFE TRACK ROLLER ; NON-RETURNABLE STUD TYPE 52MM RLR DIA
Part # PWKR52-2RS-XL
BDI # 1176672
Features
Roller Width - Inch:
0.945
Thread Size:
M20 X 1.5
Stud Diameter - Inch:
0.787
Stud Diameter - Millimeter:
20
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
52
Other Features:
Full Complement | Contact Seals
Global Part Number GPN:
239972