HK3516
Description
HK3516 DRAWN CUP NDL RLR BRG ; NON-RETURNABLE 35MM BORE 42MM OD
Part # HK3516-HLA
BDI # 18312923
Features
Enclosure:
Open
Component:
Roller Assembly with Outer Ring - No Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
1.654
Retainer:
Yes
Other Features:
2 Rib Outer Ring | Drawn Cup Bearing | Steel Cage
Global Part Number GPN:
591384
Self Aligning:
No
SCE610-PP
Description
SCE610-PP DRAWN CUP NDL RLR BRG ; NON-RETURNABLE 3/8" BORE 9/16" OD
Part # SCE610-PP-L271/STD
BDI # 1177525
Features
Enclosure:
2 Seals
Component:
Roller Assembly with Outer Ring - No Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Inch
Outside Diameter - Inch:
0.563
Retainer:
Yes
Other Features:
2 Rib Outer Ring | Drawn Cup Bearing | Steel Cage
Global Part Number GPN:
591553
Self Aligning:
No
IR40X50X22-XL
Description
IR40X50X22-XL X-LIFE BEARING INNER RING ; NON-RETURNABLE
Part # IR40X50X22-XL
BDI # 18312673
Features
Enclosure:
Not Applicable
Component:
Inner Ring Only
Closed End:
Not Applicable
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
1.969
Retainer:
Not Applicable
Other Features:
Plain Inner Ring | Hardened Steel | Precision Machined Raceway
Global Part Number GPN:
373931
Self Aligning:
No
HK4012
Description
HK4012 DRAWN CUP NDL RLR BRG ; NON-RETURNABLE 40MM BORE 47MM OD
Part # HK4012-HLA
BDI # 1411633
Features
Enclosure:
Open
Component:
Roller Assembly with Outer Ring - No Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
1.85
Retainer:
Yes
Other Features:
2 Rib Outer Ring | Drawn Cup Bearing | Steel Cage
Global Part Number GPN:
591088
Self Aligning:
No
NA6906-XL
Description
NA6906-XL X-LIFE NEEDLE ROLLER BRG ; NON-RETURNABLE 30MM BORE 47MM OD
Part # NA6906-XL
BDI # 1411894
Features
Enclosure:
Open
Component:
Complete with Outer and Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
1.85
Retainer:
Yes
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Precision Bearing | Steel Cage | Ground Raceway with Rib | Oil Hole
Global Part Number GPN:
591463
Self Aligning:
No