GE17-UK-2RS
Description
GE17-UK-2RS SPHERICAL PLAIN BRG ; NON-RETURNABLE 0.669" BORE 1.181" OD
Part # GE17-UK-2RS-A
BDI # 18312657
Features
Enclosure:
2 Seals
Housing Width - Millimeter:
10
Material - Ball:
Steel
Material - Liner:
PTFE
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
1.181
Other Features:
2 Piece | Axially Split Outer Ring
Self Aligning:
Yes
NUKR52
Description
NUKR52 STUD TYPE TRACK ROLLER ; NON-RETURNABLE 52MM RLR DIA
Part # NUKR52-A
BDI # 18313965
Features
Roller Width - Inch:
0.945
Thread Size:
M20 X 1.5
Stud Diameter - Inch:
0.787
Stud Diameter - Millimeter:
20
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
52
Other Features:
Full Complement | Labyrinth Seals
Global Part Number GPN:
239952
NUTR35
Description
NUTR35 CAM FOLLOWER BEARING ; NON-RETURNABLE 35MM BORE 72MM RLR DIA
Part # NUTR35-A
BDI # 18313633
Features
Roller Width - Inch:
1.102
Roller Width - Millimeter:
28
Roller Surface Profile:
Crowned
Enclosure:
Sealed
Profile:
Yoke Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
72
Roller Diameter - Inch:
2.835
Other Features:
Full Complement | With Inner Ring | Labyrinth Seal
Global Part Number GPN:
239832
KRV30-PP-A
Description
KRV30-PP-A STUD TYPE TRACK ROLLER ; NON-RETURNABLE
Part # KRV30-PP-A
BDI # 18314271
Features
Roller Width - Inch:
0.551
Thread Size:
M12 X 1.5
Stud Diameter - Inch:
0.472
Stud Diameter - Millimeter:
12
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
30
Other Features:
Full Complement | 3 Stage Sealing
Global Part Number GPN:
240012
KR32-PP-A
Description
KR32-PP-A STUD TYPE TRACK ROLLER ; NON-RETURNABLE 32MM X 12MM X 40MM DBL
Part # KR32-PP-A
BDI # 1411802
Features
Roller Width - Inch:
0.551
Thread Size:
M12 X 1.5
Stud Diameter - Inch:
0.472
Stud Diameter - Millimeter:
12
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
32
Other Features:
Caged | 3 Stage Sealing
Global Part Number GPN:
239986