HK1620-2RS-L271
Description
HK1620-2RS-L271 DRAWN CUP NDL RLR BRG ; NON-RETURNABLE 16MM BORE 22MM OD
Part # HK1620-2RS-L271
BDI # 18312289
Features
Enclosure:
2 Seals
Component:
Roller Assembly with Outer Ring - No Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
0.866
Retainer:
Yes
Other Features:
2 Rib Outer Ring | Drawn Cup Bearing | Steel Cage
Global Part Number GPN:
591531
Self Aligning:
No
AKL.D19
Description
AKL.D19 THRUST BALL BEARING ; NON-RETURNABLE 41.275MM 75.413 BORE
Part # AKL.D19
BDI # 18317399
Features
Height - Millimeter:
20.65
Bore 1 - Inch:
1.625
Bore 2 - Millimeter:
42.062
Height - Inch:
0.813
Bore 2 - Inch:
1.656
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
2.969
Other Features:
Single Row | Medium Cross Section | Grooved Race | Non Separable
Cage Material:
Steel
AKL.D39-1/2-HLG
Description
AKL.D39-1/2-HLG THRUST BALL BEARING ; NON-RETURNABLE 76.28MM ID X 116.69MM OD
Part # AKL.D39-1/2-HLG
BDI # 1172713
Features
Height - Millimeter:
25.4
Bore 1 - Inch:
3
Bore 2 - Millimeter:
77.8
Height - Inch:
1
Bore 2 - Inch:
3.063
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
4.594
Other Features:
Single Row
Cage Material:
Steel
AR.RT613
Description
AR.RT613 CYLINDRICAL ROLLER BEARING ; NON-RETURNABLE 1-3/4" BORE 1 3-3/8" OD
Part # AR.RT613
BDI # 1177304
Features
Height - Millimeter:
25.4
Bore 1 - Inch:
1.75
Bore 2 - Millimeter:
44.45
Height - Inch:
1
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
3.375
Other Features:
Double Row | Cylindrical Roller | Flat Race | Separable Axial Contact | Bore 2 dimension may vary between manufacturers
Self Aligning:
No
Cage Material:
Steel
NK38/30-XL
Description
NK38/30-XL X-LIFE NEEDLE ROLLER BRG ; NON-RETURNABLE
Part # NK38/30-XL
BDI # 1175653
Features
Enclosure:
Open
Component:
Roller Assembly with Outer Ring - No Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
1.89
Retainer:
Yes
Other Features:
2 Rib Outer Ring | Radial Precision Bearing | Steel Cage | Light Duty | Ground Raceway with Rib | Oil Hole
Global Part Number GPN:
591168
Self Aligning:
No