ZARF50140-L-TV

COMPARE

ZARF50140-L-TV

Description
ZARF50140-L-TV NEEDLE/THR RLR BRG ; NON-RETURNABLE 50MM X 140MM X 103MM

INA

Part # ZARF50140-L-TV-A

BDI # 1178919

Features

Height - Millimeter: 82
Bore 1 - Inch: 1.969
Bore 2 - Millimeter: 50
Height - Inch: 3.228
Thrust Bearing: Yes

Inch - Metric: Metric
Outside Diameter - Inch: 5.512
Other Features: Bore 2 dimension may vary between manufacturers
Self Aligning: No
Cage Material: Polyamide

Price Inventory : Available to order
Loading Price
QTY
ZARN70130-L-TV

COMPARE

ZARN70130-L-TV

Description
ZARN70130-L-TV NEEDLE/THR RLR BRG ; NON-RETURNABLE

INA

Part # ZARN70130-L-TV-A

BDI # 1178961

Features

Height - Millimeter: 103
Bore 1 - Inch: 2.756
Bore 2 - Millimeter: 70
Height - Inch: 4.055
Thrust Bearing: Yes

Inch - Metric: Metric
Outside Diameter - Inch: 5.118
Other Features: Stepped Shaft Locating Washer Extended on One Side | Bore 2 dimension may vary between manufacturers
Self Aligning: No
Cage Material: Polyamide

Price Inventory : Available to order
Loading Price
QTY