HK2020-2RS-L271
Description
HK2020-2RS-L271 DRAWN CUP NDL RLR BRG ; NON-RETURNABLE
Part # HK2020-2RS-L271
BDI # 18312300
Features
Enclosure:
2 Seals
Component:
Roller Assembly with Outer Ring - No Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
1.024
Retainer:
Yes
Other Features:
2 Rib Outer Ring | Drawn Cup Bearing | Steel Cage
Global Part Number GPN:
591351
Self Aligning:
No
HK1512
Description
HK1512 DRAWN CUP NDL RLR BRG ; NON-RETURNABLE 15MM BORE 21MM OD
Part # HK1512-B
BDI # 18312821
Features
Enclosure:
Open
Component:
Roller Assembly with Outer Ring - No Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
0.827
Retainer:
Yes
Other Features:
2 Rib Outer Ring | Drawn Cup Bearing | Steel Cage
Global Part Number GPN:
591041
Self Aligning:
No
HK2016
Description
HK2016 DRAWN CUP NDL RLR BRG ; NON-RETURNABLE 20MM BORE 26MM OD
Part # HK2016-B
BDI # 18312296
Features
Enclosure:
Open
Component:
Roller Assembly with Outer Ring - No Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
1.024
Retainer:
Yes
Other Features:
2 Rib Outer Ring | Drawn Cup Bearing | Steel Cage
Global Part Number GPN:
591589
Self Aligning:
No
NKI75/25-XL
Description
NKI75/25-XL X-LIFE NEEDLE ROLLER BRG ; NON-RETURNABLE 75MM BORE 105MM OD
Part # NKI75/25-XL
BDI # 1175717
Features
Enclosure:
Open
Component:
Complete with Outer and Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
4.134
Retainer:
Yes
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Radial Precision Bearing | Steel Cage | Light Duty | Ground Raceway with Rib | Oil Hole
Global Part Number GPN:
591284
Self Aligning:
No
IR35X40X30-XL
Description
IR35X40X30-XL X-LIFE BEARING INNER RING ; NON-RETURNABLE 35MM BORE 40MM OD
Part # IR35X40X30-XL
BDI # 18312724
Features
Enclosure:
Not Applicable
Component:
Inner Ring Only
Closed End:
Not Applicable
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
1.575
Retainer:
Not Applicable
Other Features:
Plain Inner Ring | Hardened Steel | Precision Machined Raceway
Global Part Number GPN:
373913
Self Aligning:
No