NKI75/25-XL
Description
NKI75/25-XL X-LIFE NEEDLE ROLLER BRG ; NON-RETURNABLE 75MM BORE 105MM OD
Part # NKI75/25-XL
BDI # 1175717
Features
Enclosure:
Open
Component:
Complete with Outer and Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
4.134
Retainer:
Yes
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Radial Precision Bearing | Steel Cage | Light Duty | Ground Raceway with Rib | Oil Hole
Global Part Number GPN:
591284
Self Aligning:
No
IR35X40X30-XL
Description
IR35X40X30-XL X-LIFE BEARING INNER RING ; NON-RETURNABLE 35MM BORE 40MM OD
Part # IR35X40X30-XL
BDI # 18312724
Features
Enclosure:
Not Applicable
Component:
Inner Ring Only
Closed End:
Not Applicable
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
1.575
Retainer:
Not Applicable
Other Features:
Plain Inner Ring | Hardened Steel | Precision Machined Raceway
Global Part Number GPN:
373913
Self Aligning:
No
ZKLN1242-2RS-XL
Description
ZKLN1242-2RS-XL X-LIFE BALL BRG ; NON-RETURNABLE 12MM X 42MM X 25MM
Part # ZKLN1242-2RS-XL
BDI # 1179038
Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Outside Diameter - Inch:
1.654
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
60 Degree
Other Features:
With Fixing Holes
Cage Material:
Polyamide
Snap Ring:
No
Number of Bearings:
1 (Single)
RNA4913-XL
Description
RNA4913-XL X-LIFE NEEDLE ROLLER BRG ; NON-RETURNABLE 72MM BORE 90MM OD
Part # RNA4913-XL
BDI # 1412188
Features
Enclosure:
Open
Component:
Roller Assembly with Outer Ring - No Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
3.543
Retainer:
Yes
Other Features:
2 Rib Outer Ring | Precision Bearing | Steel Cage | Ground Raceway with Rib | Oil Hole
Global Part Number GPN:
591154
Self Aligning:
No
NK100/26-XL
Description
NK100/26-XL X-LIFE NEEDLE ROLLER BRG ; NON-RETURNABLE 100MM BORE 120MM OD
Part # NK100/26-XL
BDI # 1175622
Features
Enclosure:
Open
Component:
Roller Assembly with Outer Ring - No Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
4.724
Retainer:
Yes
Other Features:
2 Rib Outer Ring | Radial Precision Bearing | Steel Cage | Light Duty | Ground Raceway with Rib | Oil Hole
Global Part Number GPN:
591612
Self Aligning:
No