HF3520-L564
Description
HF3520-L564 DRAWN CUP ROLLER CLUTCH ; NON-RETURNABLE 35MM X 42MM X 20MM
Part # HF3520-L564
BDI # 18313327
KH25-B
Description
KH25-B LINEAR BALL BEARING ; NON-RETURNABLE 25MM ID X 35MM OD
Part # KH25-B
BDI # 19264932
Features
Enclosure:
None
Profile:
Closed
Inch - Metric:
Metric
Outside Diameter - Inch:
1.378
Length - Millimeter:
40
Other Features:
Light Duty | Relubricatable | Plastic Cage | Drawn Shell Type
Length - Inch:
1.575
Self Aligning:
No
Housing Material:
Steel
Linear Bushing Type:
Round Bore | Ball
Features
Cartridge Pilot Diameter - Inch:
3.15
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
38
Nominal Bolt Circle Diameter Round - Inch:
5.6
Housing Configuration:
1 Piece Solid
Other Features:
Double Row | Centering Spigot
Global Part Number GPN:
548589
Housing Style:
4 Bolt Square Flange Cartridge
Housing Material:
Cast Iron
Mounting Method:
Double Snap Ring
NKX40-XL
Description
NKX40-XL X-LIFE ROLLER/AXIAL BALL BRG ; NON-RETURNABLE 40MM BORE 1 52MM OD
Part # NKX40-XL
BDI # 1175786
Features
Height - Millimeter:
32
Bore 1 - Inch:
1.575
Bore 2 - Millimeter:
40
Height - Inch:
1.26
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
2.047
Other Features:
Bore 2 dimension may vary between manufacturers
Self Aligning:
No
Cage Material:
Steel
NUTR15-X-A
Description
NUTR15-X-A CAM FOLLOWER BEARING ; NON-RETURNABLE 15MM BORE 35MM RLR DIA
Part # NUTR15-X-A
BDI # 1412409
Features
Roller Width - Inch:
0.709
Roller Width - Millimeter:
18
Roller Surface Profile:
Flat
Enclosure:
Sealed
Profile:
Yoke Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
35
Roller Diameter - Inch:
1.378
Other Features:
Full Complement | With Inner Ring | Labyrinth Seal
Global Part Number GPN:
239815