3816-2RS

COMPARE

3816-2RS

Description
3816-2RS ANGULAR CONTACT BALL BEARING ; NON-RETURNABLE DBL ROW 80MM X 100MM

INA

Part # 3816-2RS

BDI # 19264288

Features

Enclosure: 2 Seals
Inch - Metric: Metric
Outside Diameter - Inch: 3.937
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 25 Degree
Global Part Number GPN: 258287
Cage Material: Polyamide
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY
KB50-PP

COMPARE

KB50-PP

Description
KB50-PP LINEAR BALL BEARING ; NON-RETURNABLE

INA

Part # KB50-PP

BDI # 15049161

Features

Enclosure: 2 Seals
Profile: Closed
Inch - Metric: Metric
Outside Diameter - Inch: 2.953
Length - Millimeter: 100

Other Features: Heavy Duty | Plastic Cage | Optional Corrosion Resistant
Length - Inch: 3.937
Self Aligning: No
Housing Material: Steel
Linear Bushing Type: Round Bore | Ball

Price Inventory : Available to order
Loading Price
QTY