AKL.D3
Description
AKL.D3 THRUST BALL BEARING ; NON-RETURNABLE 5/8" BORE
Part # AKL.D3
BDI # 18313597
Features
Height - Millimeter:
14.3
Bore 1 - Inch:
0.625
Bore 2 - Millimeter:
16.662
Height - Inch:
0.563
Bore 2 - Inch:
0.656
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
1.344
Other Features:
Single Row
Cage Material:
Steel
AKL.EW2
Description
AKL.EW2 THRUST BALL BEARING ; NON-RETURNABLE 50.9MM X 73.02MM
Part # AKL.EW2
BDI # 1172833
Features
Height - Millimeter:
15.875
Bore 1 - Inch:
2
Bore 2 - Millimeter:
50.8
Height - Inch:
0.625
Bore 2 - Inch:
2
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
2.875
Other Features:
Single Row | With Flat Seat
Cage Material:
Steel
3001-2RS
Description
3001-2RS ANGULAR CONTACT BALL BEARING ; NON-RETURNABLE DOUBLE ROW
Part # 3001-2RS
BDI # 1411421
Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Outside Diameter - Inch:
1.102
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
25 Degree
Global Part Number GPN:
258171
Cage Material:
Polyamide
Snap Ring:
No
Number of Bearings:
1 (Single)
ZARN75155-L-TV-A
Description
ZARN75155-L-TV-A NEEDLE/THR RLR BRG ; NON-RETURNABLE
Part # ZARN75155-L-TV-A
BDI # 1178963
Features
Height - Millimeter:
125
Bore 1 - Inch:
2.953
Bore 2 - Millimeter:
75
Height - Inch:
4.921
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
6.102
Other Features:
Stepped Shaft Locating Washer Extended on One Side | Bore 2 dimension may vary between manufacturers
Self Aligning:
No
Cage Material:
Polyamide
81211-TV
Description
81211-TV CYLINDRICAL ROLLER BEARING ; NON-RETURNABLE 55MM X 90MM X 25MM
Part # 81211-TV
BDI # 18316882
Features
Height - Millimeter:
25
Bore 1 - Inch:
2.165
Bore 2 - Millimeter:
57
Height - Inch:
0.984
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
3.543
Other Features:
Single Row | Bore 2 dimension may vary between manufacturers
Self Aligning:
No
Cage Material:
Polyamide