HK1216-2RS-L271
Description
HK1216-2RS-L271 DRAWN CUP NDL RLR BRG ; NON-RETURNABLE 12MM X 18MM X 16MM DBL
Part # HK1216-2RS-L271
BDI # 15068879
Features
Enclosure:
2 Seals
Component:
Roller Assembly with Outer Ring - No Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
0.709
Retainer:
Yes
Other Features:
2 Rib Outer Ring | Drawn Cup Bearing | Steel Cage
Global Part Number GPN:
591255
Self Aligning:
No
SCE610-PP
Description
SCE610-PP DRAWN CUP NDL RLR BRG ; NON-RETURNABLE 3/8" BORE 9/16" OD
Part # SCE610-PP-L271/STD
BDI # 1177525
Features
Enclosure:
2 Seals
Component:
Roller Assembly with Outer Ring - No Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Inch
Outside Diameter - Inch:
0.563
Retainer:
Yes
Other Features:
2 Rib Outer Ring | Drawn Cup Bearing | Steel Cage
Global Part Number GPN:
591553
Self Aligning:
No
NA4904-2RSR-XL
Description
NA4904-2RSR-XL X-LIFE NEEDLE ROLLER BRG ; NON-RETURNABLE 20MM BORE 37MM OD
Part # NA4904-2RSR-XL
BDI # 18314982
Features
Enclosure:
2 Seals
Component:
Complete with Outer and Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
1.457
Retainer:
Yes
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Steel Cage | Oil Hole | Lubrication Groove
Self Aligning:
No
KH10-PP
Description
KH10-PP LINEAR BALL BEARING ; NON-RETURNABLE 10MM X 17MM X 26MM DBL
Part # KH10-PP
BDI # 1411778
Features
Enclosure:
2 Seals
Profile:
Closed
Inch - Metric:
Metric
Outside Diameter - Inch:
0.669
Length - Millimeter:
26
Other Features:
Light Duty | Relubricatable | Plastic Cage | Drawn Shell Type
Length - Inch:
1.024
Self Aligning:
No
Housing Material:
Steel
Linear Bushing Type:
Round Bore | Ball
RNA4902-2RSR-XL
Description
RNA4902-2RSR-XL X-LIFE NEEDLE ROLLER BRG ; NON-RETURNABLE 20MM BORE 28MM OD
Part # RNA4902-2RSR-XL
BDI # 18314483
Features
Enclosure:
2 Seals
Component:
Roller Assembly with Outer Ring - No Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
1.102
Retainer:
Yes
Other Features:
2 Rib Outer Ring | Precision | Steel Cage | Ground Raceway with Rib | Oil Hole
Global Part Number GPN:
591362
Self Aligning:
No