KR30-PP-A
Description
KR30-PP-A STUD TYPE TRACK ROLLER ; NON-RETURNABLE 30MM 12MM X 40MM DBL
Part # KR30-PP-A
BDI # 18315191
Features
Roller Width - Inch:
0.551
Thread Size:
M12 X 1.5
Stud Diameter - Inch:
0.472
Stud Diameter - Millimeter:
12
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
30
Other Features:
Caged | 3 Stage Sealing
Global Part Number GPN:
239985
KR19-PP-A
Description
KR19-PP-A STUD TYPE TRACK ROLLER ; NON-RETURNABLE 19MM CROWN FACE SEALED
Part # KR19-PP-A
BDI # 17014552
Features
Roller Width - Inch:
0.433
Thread Size:
M8 X 1.25
Stud Diameter - Inch:
0.315
Stud Diameter - Millimeter:
8
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
19
Other Features:
Caged | Screwdriver Slot | Head-End Lubrication | 3 Stage Sealing
Global Part Number GPN:
239982
NATR17-PP-A
Description
NATR17-PP-A CAM FOLLOWER BEARING ; NON-RETURNABLE 17MM BORE 40MM RLR DIA
Part # NATR17-PP-A
BDI # 18316278
Features
Roller Width - Inch:
0.787
Roller Width - Millimeter:
20
Roller Surface Profile:
Crowned
Enclosure:
Sealed
Profile:
Yoke Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
40
Roller Diameter - Inch:
1.575
Other Features:
Caged | With Inner Ring | 3 Stage Sealing
Global Part Number GPN:
239731
KR35-PP
Description
KR35-PP STUD TYPE TRACK ROLLER ; NON-RETURNABLE 16MM ID X 35MM OD
Part # KR35-PP-A
BDI # 1181340
Features
Roller Width - Inch:
0.709
Thread Size:
M16 X 1.5
Stud Diameter - Inch:
0.63
Stud Diameter - Millimeter:
16
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
35
Other Features:
Caged | 3 Stage Sealing
Global Part Number GPN:
239987
KR16-PP-A
Description
KR16-PP-A STUD TYPE TRACK ROLLER ; NON-RETURNABLE 16MM X 6MM X 28MM DBL
Part # KR16-PP-A
BDI # 18315183
Features
Roller Width - Inch:
0.433
Thread Size:
M6 X 1
Stud Diameter - Inch:
0.236
Stud Diameter - Millimeter:
6
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
16
Other Features:
Caged | Screwdriver Slot | Head-End Lubrication | 3 Stage Sealing
Global Part Number GPN:
239981