RAE50-XL-NPP-B
Description
RAE50-XL-NPP-B X-LIFE INSERT BALL BRG ; NON-RETURNABLE WITH ECC LOCK COLLAR
Part # RAE50-XL-NPP-B
BDI # 1176718
Features
Inner Race Profile:
Narrow Inner Ring
Snap Ring:
No
Outer Race Width - Millimeter:
22
Other Features:
Single Row
Inch - Metric:
Metric
Outside Diameter - Inch:
3.543
Length Thru Bore - Millimeter:
43.8
Outer Race Profile:
Spherical
Global Part Number GPN:
562119
Mounting Method:
Eccentric Collar
AKL.GT17
Description
AKL.GT17 THRUST BALL BEARING ; NON-RETURNABLE 1-1/2" 1 1-17/32"
Part # AKL.GT17
BDI # 1173756
Features
Height - Millimeter:
15.875
Bore 1 - Inch:
1.5
Bore 2 - Millimeter:
38.887
Height - Inch:
0.625
Bore 2 - Inch:
1.531
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
2.594
Other Features:
Single Row | Deep Groove | Medium Cross Section | Grooved Race | Separable
Cage Material:
Steel
GYE35-XL-KRR-B
Description
GYE35-XL-KRR-B X-LIFE INSERT BALL BRG ; NON-RETURNABLE 1.378" SET SCREW LOCKING
Part # GYE35-XL-KRR-B
BDI # 18313239
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Outer Race Width - Millimeter:
19
Other Features:
Single Row | Grub Screw
Inch - Metric:
Metric
Outside Diameter - Inch:
2.835
Length Thru Bore - Millimeter:
42.9
Outer Race Profile:
Spherical
Global Part Number GPN:
562037
Mounting Method:
Set Screw
AKL.D25-HLG
Description
AKL.D25-HLG THRUST BALL BEARING ; NON-RETURNABLE 2" BORE
Part # AKL.D25-HLG
BDI # 19264530
Features
Height - Millimeter:
20.65
Bore 1 - Inch:
2
Bore 2 - Millimeter:
51.587
Height - Inch:
0.813
Bore 2 - Inch:
2.031
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
3.344
Other Features:
Single Row
Cage Material:
Steel
GRAE40-XL-NPP-B
Description
GRAE40-XL-NPP-B X-LIFE INSERT BALL BRG ; NON-RETURNABLE WITH ECC LOCK COLLAR
Part # GRAE40-XL-NPP-B
BDI # 1411566
Features
Inner Race Profile:
Narrow Inner Ring
Snap Ring:
No
Outer Race Width - Millimeter:
21
Other Features:
Single Row | With Set Screw
Inch - Metric:
Metric
Outside Diameter - Inch:
3.15
Length Thru Bore - Millimeter:
43.7
Outer Race Profile:
Spherical
Global Part Number GPN:
561999
Mounting Method:
Eccentric Collar