SL045006-PP

COMPARE

SL045006-PP

Description
SL045006-PP CYLINDRICAL ROLLER BEARING ; NON-RETURNABLE 30MM BORE 55MM OD

INA

Part # SL045006-PP

BDI # 18314573

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 2.165
Bore Profile: Straight
Retainer: No

Cage Material: None
Separable: No
Other Features: Full Complement | 3 Rib Inner Ring | 1 Rib Outer Ring | Seals on Both Sides | Operating Temperature From -20 to 80 Deg
Global Part Number GPN: 449616
Number of Rows of Rollers: Double Row

Price Inventory : Available to order
Loading Price
QTY
SL183004-A-XL

COMPARE

SL183004-A-XL

Description
SL183004-A-XL X-LIFE CYL RLR BRG ; NON-RETURNABLE

INA

Part # SL183004-A-XL

BDI # 1177968

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 1.654
Bore Profile: Straight
Retainer: No

Cage Material: None
Separable: No
Other Features: Full Complement | 2 Rib Inner Ring | 1 Rib Outer Ring with Retaining Ring | Operating Temperature From -30 to 120 Deg
Global Part Number GPN: 449818
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
Loading Price
QTY