HK2020-2RS-L271
Description
HK2020-2RS-L271 DRAWN CUP NDL RLR BRG ; NON-RETURNABLE
Part # HK2020-2RS-L271
BDI # 18312300
Features
Enclosure:
2 Seals
Component:
Roller Assembly with Outer Ring - No Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
1.024
Retainer:
Yes
Other Features:
2 Rib Outer Ring | Drawn Cup Bearing | Steel Cage
Global Part Number GPN:
591351
Self Aligning:
No
G5208-2RS-N
Description
G5208-2RS-N ANGULAR CONTACT BALL BEARING ; NON-RETURNABLE DBL ROW 40MM BORE 80MM OD
Part # G5208-2RS-N
BDI # 18313755
Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Outside Diameter - Inch:
3.15
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Global Part Number GPN:
258336
Cage Material:
Steel
Internal Clearance:
C0-Medium
Snap Ring:
Yes
Number of Bearings:
1 (Single)
NA4906-2RSR-XL
Description
NA4906-2RSR-XL X-LIFE NEEDLE ROLLER BRG ; NON-RETURNABLE
Part # NA4906-2RSR-XL
BDI # 18314986
Features
Enclosure:
2 Seals
Component:
Complete with Outer and Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
1.85
Retainer:
Yes
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Precision | Steel Cage | Ground Raceway with Rib | Oil Hole
Global Part Number GPN:
591518
Self Aligning:
No
HK0812-2RS-HLA-L271/STD
Description
HK0812-2RS-HLA-L271/STD NDL RLR BEARING ; NON-RETURNABLE DRAWN CUP
Part # HK0812-2RS-HLA-L271/STD
BDI # 1173880
Features
Enclosure:
2 Seals
Component:
Roller Assembly with Outer Ring - No Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
0.472
Retainer:
Yes
Other Features:
2 Rib Outer Ring | Drawn Cup Bearing | Steel Cage
Global Part Number GPN:
591042
Self Aligning:
No
RNA4901-2RSR-XL
Description
RNA4901-2RSR-XL X-LIFE NEEDLE ROLLER BRG ; NON-RETURNABLE 16MM BORE 24MM OD
Part # RNA4901-2RSR-XL
BDI # 1177095
Features
Enclosure:
2 Seals
Component:
Roller Assembly with Outer Ring - No Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
0.945
Retainer:
Yes
Other Features:
2 Rib Outer Ring | Precision Bearing | Steel Cage | Ground Raceway with Rib | Oil Hole
Global Part Number GPN:
591250
Self Aligning:
No