NKIS40
Description
NKIS40 NEEDLE ROLLER BEARING ; NON-RETURNABLE 40MM BORE 65MM OD
Part # NKIS40
BDI # 1175755
Features
Enclosure:
Open
Component:
Complete with Outer and Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
2.559
Retainer:
Yes
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Radial Precision Bearing | Steel Cage | Heavy Duty | Ground Raceway with Rib | Oil Hole
Global Part Number GPN:
591367
Self Aligning:
No
NKI45/25-TV-XL
Description
NKI45/25-TV-XL X-LIFE NEEDLE ROLLER BRG ; NON-RETURNABLE 45MM ID X 62MM OD
Part # NKI45/25-TV-XL
BDI # 18313360
Features
Enclosure:
Open
Component:
Complete with Outer and Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
2.441
Retainer:
Yes
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Radial Precision | Steel Cage | Ground Raceway with Rib | Oil Hole
Global Part Number GPN:
591585
Self Aligning:
No
IR60X68X25-XL
Description
IR60X68X25-XL X-LIFE BEARING INNER RING ; NON-RETURNABLE
Part # IR60X68X25-XL
BDI # 18315631
Features
Enclosure:
Not Applicable
Component:
Inner Ring Only
Closed End:
Not Applicable
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
2.677
Retainer:
Not Applicable
Other Features:
Plain Inner Ring | Hardened Steel | Precision Machined Raceway
Global Part Number GPN:
373958
Self Aligning:
No
IR50X58X22-XL
Description
IR50X58X22-XL X-LIFE BEARING INNER RING ; NON-RETURNABLE 50MM BORE 58MM OD
Part # IR50X58X22-XL
BDI # 18314344
Features
Enclosure:
Not Applicable
Component:
Inner Ring Only
Closed End:
Not Applicable
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
2.283
Retainer:
Not Applicable
Other Features:
Plain Inner Ring | Hardened Steel | Precision Machined Raceway
Global Part Number GPN:
373945
Self Aligning:
No
RALE30-XL-NPP-FA106
Description
RALE30-XL-NPP-FA106 X-LIFE BALL BRG ; NON-RETURNABLE INSERT W/ECC LOCK COLLAR
Part # RALE30-XL-NPP-FA106
BDI # 1412145
Features
Inner Race Profile:
Narrow Inner Ring
Snap Ring:
No
Rolling Element:
Ball Bearing
Outer Race Width - Millimeter:
13
Other Features:
Single Row | Light Duty
Inch - Metric:
Metric
Outside Diameter - Inch:
2.165
Length Thru Bore - Millimeter:
26.5
Outer Race Profile:
Cylindrical
Mounting Method:
Eccentric Collar