NATV20-PP

COMPARE

NATV20-PP

Description
NATV20-PP CAM FOLLOWER BEARING ; NON-RETURNABLE 20MM BORE 47MM RLR DIA

INA

Part # NATV20-PP-A

BDI # 1181639

Features

Roller Width - Inch: 0.945
Roller Width - Millimeter: 24
Roller Surface Profile: Crowned
Enclosure: Sealed
Profile: Yoke Type

Inch - Metric: Metric
Roller Diameter - Millimeter: 47
Roller Diameter - Inch: 1.85
Other Features: Full Complement | With Inner Ring | 3 Stage Sealing
Global Part Number GPN: 239776

Price Inventory : Available to order
Loading Price
QTY
LR5302-2HRS-TVH-XL

COMPARE

LR5302-2HRS-TVH-XL

Description
LR5302-2HRS-TVH-XL X-LIFE TRACK RLR BRG ; NON-RETURNABLE 15MM IDX47MM ODX19MM

INA

Part # LR5302-2HRS-TVH-XL

BDI # 1175341

Features

Roller Width - Inch: 0.748
Roller Width - Millimeter: 19
Roller Surface Profile: Crowned
Enclosure: Sealed
Profile: Yoke Type

Inch - Metric: Metric
Roller Diameter - Millimeter: 47
Roller Diameter - Inch: 1.85
Other Features: Heavy Duty | Lip Seal
Global Part Number GPN: 239668

Price Inventory : Available to order
Loading Price
QTY
NATR20-PP-A

COMPARE

NATR20-PP-A

Description
NATR20-PP-A CAM FOLLOWER BEARING ; NON-RETURNABLE 1.85" RLR DIA .787" ID

INA

Part # NATR20-PP-A

BDI # 18316280

Features

Roller Width - Inch: 0.945
Roller Width - Millimeter: 24
Roller Surface Profile: Crowned
Enclosure: Sealed
Profile: Yoke Type

Inch - Metric: Metric
Roller Diameter - Millimeter: 47
Roller Diameter - Inch: 1.85
Other Features: Caged | With Inner Ring | 3 Stage Sealing
Global Part Number GPN: 239735

Price Inventory : Available to order
Loading Price
QTY