NA2206-X-2RSR
Description
NA2206-X-2RSR CAM FOLLOWER BEARING ; NON-RETURNABLE 30MM BORE 62MM RLR DIA
Part # NA2206-X-2RSR
BDI # 1175404
Features
Roller Width - Inch:
0.78
Roller Width - Millimeter:
19.8
Roller Surface Profile:
Flat
Enclosure:
Sealed
Profile:
Yoke Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
62
Roller Diameter - Inch:
2.441
Other Features:
Caged | With Inner Ring | Lip Seal
Global Part Number GPN:
239710
KR62-PP-A
Description
KR62-PP-A STUD TYPE TRACK ROLLER ; NON-RETURNABLE 62MM X 24MM X 80MM DBL
Part # KR62-PP-A
BDI # 18315503
Features
Roller Width - Inch:
1.142
Thread Size:
M24 X 1.5
Stud Diameter - Inch:
0.945
Stud Diameter - Millimeter:
24
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
62
Other Features:
Caged | 3 Stage Sealing
Global Part Number GPN:
239991
NUTR2562
Description
NUTR2562 CAM FOLLOWER BEARING ; NON-RETURNABLE 25MM BORE 62MM RLR DIA
Part # NUTR2562-A
BDI # 1412412
Features
Roller Width - Inch:
0.945
Roller Width - Millimeter:
24
Roller Surface Profile:
Crowned
Enclosure:
Sealed
Profile:
Yoke Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
62
Roller Diameter - Inch:
2.441
Other Features:
Full Complement | With Inner Ring | Labyrinth Seal
Global Part Number GPN:
239825