KR62-PP-A
Description
KR62-PP-A STUD TYPE TRACK ROLLER ; NON-RETURNABLE 62MM X 24MM X 80MM DBL
Part # KR62-PP-A
BDI # 18315503
Features
Roller Width - Inch:
1.142
Thread Size:
M24 X 1.5
Stud Diameter - Inch:
0.945
Stud Diameter - Millimeter:
24
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
62
Other Features:
Caged | 3 Stage Sealing
Global Part Number GPN:
239991
NUTR40-A
Description
NUTR40-A CAM FOLLOWER BEARING ; NON-RETURNABLE 40MM BORE 80MM RLR DIA
Part # NUTR40-A
BDI # 18313635
Features
Roller Width - Inch:
1.181
Roller Width - Millimeter:
30
Roller Surface Profile:
Crowned
Enclosure:
Sealed
Profile:
Yoke Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
80
Roller Diameter - Inch:
3.15
Other Features:
Full Complement | With Inner Ring | Labyrinth Seal
Global Part Number GPN:
239836
NUTR3072-X
Description
NUTR3072-X CAM FOLLOWER BEARING ; NON-RETURNABLE 30MM BORE 72MM RLR DIA
Part # NUTR3072-X-A
BDI # 1175932
Features
Roller Width - Inch:
1.102
Roller Width - Millimeter:
28
Roller Surface Profile:
Flat
Enclosure:
Sealed
Profile:
Yoke Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
72
Roller Diameter - Inch:
2.835
Other Features:
Full Complement | Heavy Duty | With Inner Ring | Labyrinth Seal
Global Part Number GPN:
239830