G5208-2RS-N
Description
G5208-2RS-N ANGULAR CONTACT BALL BEARING ; NON-RETURNABLE DBL ROW 40MM BORE 80MM OD
Part # G5208-2RS-N
BDI # 18313755
Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Outside Diameter - Inch:
3.15
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Global Part Number GPN:
258336
Cage Material:
Steel
Internal Clearance:
C0-Medium
Snap Ring:
Yes
Number of Bearings:
1 (Single)
ZKLF3590-2RS-2AP-XL
Description
ZKLF3590-2RS-2AP-XL X-LIFE BALL BRG ; NON-RETURNABLE ANG CONTACT
Part # ZKLF3590-2RS-2AP-XL
BDI # 1179001
Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Outside Diameter - Inch:
3.543
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Contact Angle:
60 Degree
Other Features:
With Fixing Holes | With Snap Ring Groove | Matched Pair Bearing
Cage Material:
Polyamide
Snap Ring:
Yes
Number of Bearings:
2 (1 Pair)
G5206-2RS-N
Description
G5206-2RS-N ANGULAR CONTACT BALL BEARING ; NON-RETURNABLE DBL ROW 30MM BORE 62MM OD
Part # G5206-2RS-N
BDI # 18313754
Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Outside Diameter - Inch:
2.441
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Global Part Number GPN:
258334
Cage Material:
Steel
Internal Clearance:
C0-Medium
Snap Ring:
Yes
Number of Bearings:
1 (Single)