NKIS40
Description
NKIS40 NEEDLE ROLLER BEARING ; NON-RETURNABLE 40MM BORE 65MM OD
Part # NKIS40
BDI # 1175755
Features
Enclosure:
Open
Component:
Complete with Outer and Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
2.559
Retainer:
Yes
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Radial Precision Bearing | Steel Cage | Heavy Duty | Ground Raceway with Rib | Oil Hole
Global Part Number GPN:
591367
Self Aligning:
No
KR19-PP-A
Description
KR19-PP-A STUD TYPE TRACK ROLLER ; NON-RETURNABLE 19MM CROWN FACE SEALED
Part # KR19-PP-A
BDI # 17014552
Features
Roller Width - Inch:
0.433
Thread Size:
M8 X 1.25
Stud Diameter - Inch:
0.315
Stud Diameter - Millimeter:
8
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
19
Other Features:
Caged | Screwdriver Slot | Head-End Lubrication | 3 Stage Sealing
Global Part Number GPN:
239982
KR22-B
Description
KR22-B STUD TYPE TRACK ROLLER ; NON-RETURNABLE 22MM RLR DIA 12MM RLR W
Part # KR22-B
BDI # 18315186
Features
Roller Width - Inch:
0.472
Thread Size:
M10 X 1
Stud Diameter - Inch:
0.394
Stud Diameter - Millimeter:
10
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
22
Other Features:
Caged | Gap Seals
Global Part Number GPN:
239926
KR40-PP-A
Description
KR40-PP-A STUD TYPE TRACK ROLLER ; NON-RETURNABLE 40MM X 18MM X 58MM DBL
Part # KR40-PP-A
BDI # 1181348
Features
Roller Width - Inch:
0.787
Thread Size:
M18 X 1.5
Stud Diameter - Inch:
0.709
Stud Diameter - Millimeter:
18
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
40
Other Features:
Caged | 3 Stage Sealing
Global Part Number GPN:
239988
KR35-PP
Description
KR35-PP STUD TYPE TRACK ROLLER ; NON-RETURNABLE 16MM ID X 35MM OD
Part # KR35-PP-A
BDI # 1181340
Features
Roller Width - Inch:
0.709
Thread Size:
M16 X 1.5
Stud Diameter - Inch:
0.63
Stud Diameter - Millimeter:
16
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
35
Other Features:
Caged | 3 Stage Sealing
Global Part Number GPN:
239987