NK35/20-TV-XL
Description
NK35/20-TV-XL X-LIFE NEEDLE ROLLER BRG ; NON-RETURNABLE 35MM X 45MM X 20MM
Part # NK35/20-TV-XL
BDI # 18315656
Features
Enclosure:
Open
Component:
Roller Assembly with Outer Ring - No Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
1.772
Retainer:
Yes
Other Features:
2 Rib Outer Ring | Radial Precision | Steel Cage | Ground Raceway with Rib | Oil Hole
Global Part Number GPN:
591443
Self Aligning:
No
IR45X50X25-XL
Description
IR45X50X25-XL X-LIFE BEARING INNER RING ; NON-RETURNABLE 45MM BORE 50MM OD
Part # IR45X50X25-XL
BDI # 18312675
Features
Enclosure:
Not Applicable
Component:
Inner Ring Only
Closed End:
Not Applicable
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
1.969
Retainer:
Not Applicable
Other Features:
Plain Inner Ring | Hardened Steel | Precision Machined Raceway
Global Part Number GPN:
373934
Self Aligning:
No
IR25X30X18-IS1-OF-XL
Description
IR25X30X18-IS1-OF-XL X-LIFE INNER RING ; NON-RETURNABLE BRG 25MM ID X 30MM OD
Part # IR25X30X18-IS1-OF-XL
BDI # 18312913
Features
Enclosure:
Not Applicable
Component:
Inner Ring Only
Closed End:
Not Applicable
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
1.181
Retainer:
Not Applicable
Other Features:
Plain Inner Ring | Hardened Steel | Precision Machined Raceway | Oil Hole
Global Part Number GPN:
373881
Self Aligning:
No
NK50/25-TV-XL
Description
NK50/25-TV-XL X-LIFE NEEDLE ROLLER BRG ; NON-RETURNABLE 50MM X 62MM X 25MM
Part # NK50/25-TV-XL
BDI # 1175663
Features
Enclosure:
Open
Component:
Roller Assembly with Outer Ring - No Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
2.441
Retainer:
Yes
Other Features:
2 Rib Outer Ring | Radial Precision Bearing | Steel Cage | Light Duty | Ground Raceway with Rib | Oil Hole
Global Part Number GPN:
591528
Self Aligning:
No
Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Outside Diameter - Inch:
5.512
Maximum Capacity / Filling Slot:
Yes
Flush Ground:
No
Contact Angle:
35 Degree
Cage Material:
Steel
Internal Clearance:
C0-Medium
Snap Ring:
No
Number of Bearings:
1 (Single)