PME50-XL-N
Description
PME50-XL-N X-LIFE FLANGED HSG UNIT ; NON-RETURNABLE 50MM BORE 135MM BOLT
Part # PME50-XL-N
BDI # 1412104
Features
Cartridge Pilot Diameter - Inch:
4.331
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
43.7
Nominal Bolt Circle Diameter Round - Inch:
5.3
Housing Configuration:
1 Piece Solid
Other Features:
Single Row | Centering Spigot
Global Part Number GPN:
547499
Housing Style:
4 Bolt Round Flange Cartridge
Housing Material:
Cast Iron
Mounting Method:
Eccentric Collar
PSHE20-XL-N
Description
PSHE20-XL-N X-LIFE PILLOW BLOCK BEARING ; NON-RETURNABLE
Part # PSHE20-XL-N
BDI # 1412111
Features
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
31
Other Features:
Single Row
Global Part Number GPN:
493731
Housing Style:
2 Bolt Tap Base Pillow Block
Nominal Bolt Center to Center - Inch:
1.9
Housing Material:
Cast Iron
Mounting Method:
Eccentric Collar
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
RALE30-XL-NPP-FA106
Description
RALE30-XL-NPP-FA106 X-LIFE BALL BRG ; NON-RETURNABLE INSERT W/ECC LOCK COLLAR
Part # RALE30-XL-NPP-FA106
BDI # 1412145
Features
Inner Race Profile:
Narrow Inner Ring
Snap Ring:
No
Rolling Element:
Ball Bearing
Outer Race Width - Millimeter:
13
Other Features:
Single Row | Light Duty
Inch - Metric:
Metric
Outside Diameter - Inch:
2.165
Length Thru Bore - Millimeter:
26.5
Outer Race Profile:
Cylindrical
Mounting Method:
Eccentric Collar
FLCTE40-XL
Description
FLCTE40-XL X-LIFE FLANGED HSG UNIT ; NON-RETURNABLE 40MM BORE 120MM BOLT
Part # FLCTE40-XL
BDI # 1411487
Features
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
43.7
Nominal Bolt Circle Diameter Round - Inch:
4.7
Housing Configuration:
1 Piece Solid
Other Features:
Single Row | Small Center Bolt
Global Part Number GPN:
548639
Housing Style:
2 Bolt Flange Block
Housing Material:
Cast Iron
Mounting Method:
Eccentric Collar
Nominal Bolt Circle Diameter Round - Millimeter:
120
RALE25-XL-NPP
Description
RALE25-XL-NPP X-LIFE INSERT BALL BEARING ; NON-RETURNABLE WITH ECC LOCK COLLAR
Part # RALE25-XL-NPP
BDI # 1412142
Features
Inner Race Profile:
Narrow Inner Ring
Snap Ring:
No
Rolling Element:
Ball Bearing
Outer Race Width - Millimeter:
12
Other Features:
Single Row | Light Duty
Inch - Metric:
Metric
Outside Diameter - Inch:
1.85
Length Thru Bore - Millimeter:
25.5
Outer Race Profile:
Cylindrical
Mounting Method:
Eccentric Collar