LR5201-X-2Z-TVH-XL
Description
LR5201-X-2Z-TVH-XL X-LIFE TRACK RLR BRG ; NON-RETURNABLE 12MM X 35MM X 15.9MM
Part # LR5201-X-2Z-TVH-XL
BDI # 15056925
Features
Roller Width - Inch:
0.626
Roller Width - Millimeter:
15.9
Roller Surface Profile:
Flat
Enclosure:
Metal Shielded
Profile:
Yoke Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
35
Roller Diameter - Inch:
1.378
Other Features:
Plastic Cage
Rolling Element:
Ball Bearing - Double Row
NUTR15-A
Description
NUTR15-A CAM FOLLOWER BEARING ; NON-RETURNABLE 35MM OD
Part # NUTR15-A
BDI # 1182031
Features
Roller Width - Inch:
0.709
Roller Width - Millimeter:
18
Roller Surface Profile:
Crowned
Enclosure:
Sealed
Profile:
Yoke Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
35
Roller Diameter - Inch:
1.378
Other Features:
Full Complement | With Inner Ring | Labyrinth Seal
Global Part Number GPN:
239812
NATR15-X-PP-A
Description
NATR15-X-PP-A CAM FOLLOWER BEARING ; NON-RETURNABLE 15MM BORE 35MM RLR DIA
Part # NATR15-X-PP-A
BDI # 1175535
Features
Roller Width - Inch:
0.709
Roller Width - Millimeter:
18
Roller Surface Profile:
Flat
Enclosure:
Sealed
Profile:
Yoke Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
35
Roller Diameter - Inch:
1.378
Other Features:
Caged | With Inner Ring | 3 Stage Sealing
Global Part Number GPN:
239728
NUKR35-A
Description
NUKR35-A STUD TYPE TRACK ROLLER ; NON-RETURNABLE 35MM RLR DIA
Part # NUKR35-A
BDI # 1175889
Features
Roller Width - Inch:
0.709
Thread Size:
M16 X 1.5
Stud Diameter - Inch:
0.63
Stud Diameter - Millimeter:
16
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
35
Other Features:
Full Complement | Labyrinth Seals
Global Part Number GPN:
239949
LR5201-2Z-TVH-XL
Description
LR5201-2Z-TVH-XL X-LIFE TRACK ROLLER BRG ; NON-RETURNABLE 12MM X 35MM X 15.9MM
Part # LR5201-2Z-TVH-XL
BDI # 1175325
Features
Roller Width - Inch:
0.626
Roller Width - Millimeter:
15.9
Roller Surface Profile:
Crowned
Enclosure:
Metal Shielded
Profile:
Yoke Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
35
Roller Diameter - Inch:
1.378
Global Part Number GPN:
239644
Rolling Element:
Ball Bearing - Double Row